!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED TIP, #1/1/4 IN/#2/3/16 IN TIP SIZE, 4 TIPS

MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED TIP, #1/1/4 IN/#2/3/16 IN TIP SIZE, 4 TIPS

KLEIN TOOLS

MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED TIP, #1/1/4 IN/#2/3/16 IN TIP SIZE, 4 TIPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED TIP, #1/1/4 IN/#2/3/16 IN TIP SIZE, 4 TIPS

MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED TIP, #1/1/4 IN/#2/3/16 IN TIP SIZE, 4 TIPS

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.49 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN32593
  • Mfr. Model # 32593
  • UNSPSC # 27111734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

This multi-bit screwdriver has a length of 3½ inches and is not insulated. The plastic handle has a straight style/type. In addition, it is made of alloy steel, has a SAE measurement type, is not corrosion-resistant, plus it is non-sparking, and is not tether ready with an ergonomic grip. This multi-bit screwdriver includes nut driver:¼ inch, 5/16 inch, 6 pieces.

Technical Specs

  • ItemMulti-Bit Screwdriver
  • Number of Pieces6
  • Sizes IncludedPhillips: #1, #2, Slotted: 1/4 in, 5/16 in
  • Overall Length3 1/2 in
  • Bit Retainer TypeQuick-Change
  • InsulatedNot Insulated
  • RatchetingRatcheting
  • ESD SafeNot ESD Safe
  • Handle TypeStraight
  • Corrosion ResistantNot Corrosion-Resistant
  • Handle MaterialPlastic
  • Measurement TypeSAE
  • Replaceable ShankShank Not Replaceable
  • Shank Length1 5/16 in
  • Tether ReadyNot Tether Ready
  • Number of Tips 4
  • Tip Style Phillips, Slotted
  • Tip Size #1, #2, 1/4 in, 3/16 in
  • Grip Style Ergonomic
  • Single/Double End Bits Double End
  • Includes Nut Driver: 1/4 in, 5/16 in
  • Non-Sparking Not Non-Sparking
  • Bit Storage None
  • Bit Material Alloy Steel
  • For Screw Type Nut Driver, Phillips, Slotted
  • Magnetized Tip Magnetized Tip Not Included
  • Number of Bits 2
  • Screwdriver Style Ratcheting Multi-Bit Screwdriver
  • Shank Material Alloy Steel
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list