SCREWDRIVER, 98 MM MULTICOMPONENT HANDLE, #1 TIP, NOT INSULATED, CORROSION-RESISTANT, 178 MM L X 4.5 MM DIA
SCREWDRIVER, 98 MM MULTICOMPONENT HANDLE, #1 TIP, NOT INSULATED, CORROSION-RESISTANT, 178 MM L X 4.5 MM DIA
WERA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This screwdriver has a length of 178 mm and is not insulated. The multicomponent handle is 98 mm long. In addition, it is corrosion-resistant.
Technical Specs
- ItemScrewdriver
- Shank Diameter4.5 mm
- Tip Size#1
- Corrosion ResistantCorrosion-Resistant
- Handle Length98 mm
- InsulatedNot Insulated
- Shank ShapeHex
- Overall Length 178 mm
- Shank Length 3 1/8 in
- Tip Style Square
- ESD Safe Not ESD Safe
- Handle Material Multicomponent
- Shank Material Alloy Steel
- Country of Origin Czech Republic
(subject to change)
Alternate Products
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.94
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.27
/ each