!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCREWDRIVER SET,INSULATED,SL,PH,SQ,

SCREWDRIVER SET,INSULATED,SL,PH,SQ,

WIHA TOOLS

SCREWDRIVER SET,INSULATED,SL,PH,SQ, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREWDRIVER SET,INSULATED,SL,PH,SQ,

SCREWDRIVER SET,INSULATED,SL,PH,SQ,

WIHA TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $84.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG26X288
  • Mfr. Model # 35891
  • UNSPSC # 27111728
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • ItemInsulated Screwdriver Set
  • Tip Size1/8 in, 7/32 in
  • Grip StyleErgonomic
  • InsulatedYes
  • Non-SparkingNo
  • IncludesKeystone Slotted 1/8 in x 3 in , 7/32 in x 5 in , Phillips #1 x 3 in , #2 x 4 in , Square #1 x 4 in , #2 x 6 in
  • StandardsEN/IEC 60900, ASTM F-1505-01, VDE 0682/part 201, DIN 7437, NFPA70E and CSA
  • RatchetingNo
  • Shank FinishBlack Oxide
  • Shank MaterialAlloy Steel
  • Container TypeNone
  • Overall Length8 in to 10-1/2 in
  • Handle ColourRed
  • Handle TypeErgonomic
  • Sizes IncludedKeystone Slotted: 1/8 in x 3 in, 7/32 in x 5 in, Phillips: #1 x 3 in, #2 x 4 in, Square #1 x 4 in, #2 x 6 in
  • Container Length11 in
  • Voltage Rating1,000 V AC, 1,500 V DC
  • Tip Finish Black Oxide
  • Tip Style Phillips, Slotted, Square
  • Number of Pieces 6
  • ESD Safe No
  • Measurement Type SAE
  • Corrosion Resistant Yes
  • Tether Ready No
  • Screwdriver Style Insulated
  • Shank Length 3 in to 6 in
  • Shank Shape Round
  • Container LxWxH 1 in x 8 7/32 in x 11 in
  • For Fastener Size 1/8 in, 7/32 in
  • Handle Material Multicomponent
  • Magnetized Tip No
  • Container Height 1 in
  • Container Width 8 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list