!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE SCREWDRIVER SET, 50 PIECES, HEX/NUT DRIVER/PENTALOBE/PHILLIPS/SLOTTED/TORX TIP

GENERAL PURPOSE SCREWDRIVER SET, 50 PIECES, HEX/NUT DRIVER/PENTALOBE/PHILLIPS/SLOTTED/TORX TIP

WIHA TOOLS

GENERAL PURPOSE SCREWDRIVER SET, 50 PIECES, HEX/NUT DRIVER/PENTALOBE/PHILLIPS/SLOTTED/TORX TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE SCREWDRIVER SET, 50 PIECES, HEX/NUT DRIVER/PENTALOBE/PHILLIPS/SLOTTED/TORX TIP

GENERAL PURPOSE SCREWDRIVER SET, 50 PIECES, HEX/NUT DRIVER/PENTALOBE/PHILLIPS/SLOTTED/TORX TIP

WIHA TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $542.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG440A39
  • Mfr. Model # 92189
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.005 lbs

Product Details

This screwdriver set has a width of 6 inch, a height of 4 inch, and a length of 4¾ inch to 6¾ inches and is not insulated. The plastic handle is black with an ergonomic style/type. In addition, it has a metric/SAE, Torx measurement type, is corrosion-resistant, has a chrome finish, plus it is not non-sparking, and is not tether ready with an ergonomic grip. This screwdriver set includes metal stand, 50 pieces.

Technical Specs

  • ItemScrewdriver Set
  • Tip Size1.3 mm, 1.5 mm, 1/16 in, 1/32 in, 1/64 in, 1/8 in, 2 mm, 2.5 mm, 3 mm, 3/32 in, 3/64 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in, PL1, PL2, PL3, PL4, T1, T10, T2, T3, T4, T5, T6, T7, T8, T9
  • Grip StyleErgonomic
  • InsulatedNot Insulated
  • Non-SparkingNot Non-Sparking
  • IncludesMetal Stand
  • Tether ReadyNot Tether Ready
  • Shank FinishChrome
  • Shank ShapeRound
  • Overall Length4 3/4 in to 6 3/4 in
  • Handle ColourBlack
  • Handle TypeErgonomic
  • Sizes IncludedHex: 028 in, .035 in, .050 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 1.5 mm, 2 mm, 2.5 mm, 3 mm, Nutdriver: 1.5 mm, 1.8 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, Pentalobe: PL1, PL2, PL3, PL4, Phillips: #000, #00, #0, #1, Slotted: 1.5 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, Torx: T1, T2, T3, T4, T5, T6, T7, T8, T9, T10
  • Container Length11 in
  • Tip Finish Chrome
  • Tip Style Hex, Nut Driver, Pentalobe, Phillips, Slotted, Torx
  • Number of Pieces 50
  • ESD Safe Not ESD Safe
  • Measurement Type Metric, SAE, Torx
  • Corrosion Resistant Corrosion-Resistant
  • Ratcheting Not Ratcheting
  • Shank Material Alloy Steel
  • Container Type Metal Stand
  • For Fastener Size 1.3 mm, 1.5 mm, 1/16 in, 1/32 in, 1/64 in, 1/8 in, 2 mm, 2.5 mm, 3 mm, 3/32 in, 3/64 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in
  • Handle Material Plastic
  • Magnetized Tip Not Magnetized Tip
  • Container Height 4 in
  • Container Width 6 in
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list