SCREWDRIVER PHILLIPS #4X8
SCREWDRIVER PHILLIPS #4X8
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
All nylon-alloy handle - provides chemical and abrasion resistance. Chrome plated bars - provides chemical and corrosion resistance. Ergonomic four sided design with enlarge main body and tapered nose. Tethered for anchoring when working at heights.
Technical Specs
Item Tether Ready Phillips Screwdriver
Tip Style Phillips
Overall Length 13 in
Non-Sparking No
Insulated No
Tether Ready Yes
Shank Coating Chrome
Shank Length 8 in
Shank Shape Round
For Fastener Size #4
Replaceable Shank No
Tip Size #4
Grip Style Ergonomic
ESD Safe No
Non-Magnetic No
Corrosion Resistant No
Tip Finish Black Oxide
Shank Finish Chrome
Shank Material Alloy Steel
Magnetized Tip No
Handle Material Plastic
Standards ASME B107.600
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.03
/ EACH