!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TETHER-READY PHILLIPS SCREWDRIVER, #1 TIP SIZE, 6¾ IN OVERALL L, 3 IN SHANK L, PLAIN GRIP

TETHER-READY PHILLIPS SCREWDRIVER, #1 TIP SIZE, 6¾ IN OVERALL L, 3 IN SHANK L, PLAIN GRIP

PROTO

TETHER-READY PHILLIPS SCREWDRIVER, #1 TIP SIZE, 6¾ IN OVERALL L, 3 IN SHANK L, PLAIN GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TETHER-READY PHILLIPS SCREWDRIVER, #1 TIP SIZE, 6¾ IN OVERALL L, 3 IN SHANK L, PLAIN GRIP

TETHER-READY PHILLIPS SCREWDRIVER, #1 TIP SIZE, 6¾ IN OVERALL L, 3 IN SHANK L, PLAIN GRIP

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRTP0103R-TT
  • Mfr. Model # JP0103R-TT
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

All nylon-alloy handle - provides chemical and abrasion resistance. Chrome plated bars - provides chemical and corrosion resistance. Ergonomic four sided design with enlarge main body and tapered nose. Tethered for anchoring when working at heights.

Technical Specs

  • ItemTethered Screwdriver
  • Grip StylePlain
  • Shank Length3"
  • Tip StylePhillips
  • ESD SafeNo
  • Handle ColourBlack, Yellow
  • Handle MaterialMulti-Component
  • Magnetized TipNo
  • Non-SparkingNo
  • Shank CoatingChrome
  • Shank MaterialAlloy Tool Steel
  • StandardsASME B107.600
  • Tip FinishBlack Oxide
  • Overall Length 6-3/4"
  • Screwdriver Style Tether-Ready Phillips
  • Tip Size #1
  • Corrosion Resistant Yes
  • For Fastener Size 3/16 in
  • Handle Length 3 3/4 in
  • Insulated No
  • Non-Magnetic No
  • Replaceable Shank No
  • Shank Finish Chrome
  • Shank Shape Round
  • Tether Ready Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories