!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE SLOTTED SCREWDRIVER, 3/8 IN TIP SIZE, 13 1/4 IN OVERALL L

GENERAL PURPOSE SLOTTED SCREWDRIVER, 3/8 IN TIP SIZE, 13 1/4 IN OVERALL L

KLEIN TOOLS

GENERAL PURPOSE SLOTTED SCREWDRIVER, 3/8 IN TIP SIZE, 13 1/4 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
GENERAL PURPOSE SLOTTED SCREWDRIVER, 3/8 IN TIP SIZE, 13 1/4 IN OVERALL L

GENERAL PURPOSE SLOTTED SCREWDRIVER, 3/8 IN TIP SIZE, 13 1/4 IN OVERALL L

KLEIN TOOLS

Clearance Price :
$40.12 / each

Your Price : $53.49 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN620-8
  • Mfr. Model # 620-8
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 324
  • Shipping Weight 0.65 lbs

Product Details

This screwdriver has a length of 13 7/16 inches and is not insulated. The acetate handle is black. It meets the standards for ASME/ANSI. In addition, it is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip.

Technical Specs

  • ItemScrewdriver
  • Grip StyleErgonomic
  • Shank Diameter0.38 in
  • Tip Size3/8 in
  • Corrosion ResistantCorrosion-Resistant
  • For Fastener Size3/8 in
  • Handle MaterialAcetate
  • Magnetized TipNot Magnetized Tip
  • Non-SparkingNot Non-Sparking
  • Shank CoatingChrome
  • Shank MaterialSteel
  • Slotted Screwdriver Tip ShapeCabinet
  • Tether ReadyNot Tether Ready
  • Overall Length 13 7/16 in
  • Screwdriver Style General Purpose Slotted
  • Shank Length 8 in
  • Tip Style Cabinet
  • ESD Safe Not ESD Safe
  • Handle Colour Black
  • Insulated Not Insulated
  • Non-Magnetic Not Non-Magnetic
  • Replaceable Shank Not Replaceable Shank
  • Shank Finish Chrome
  • Shank Shape Round
  • Standards ASME/ANSI
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list