!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KEYSTONE SLOTTED SCREWDRIVER, 3/8 IN TIP, 12 1/2 IN L, STAINLESS STEEL

KEYSTONE SLOTTED SCREWDRIVER, 3/8 IN TIP, 12 1/2 IN L, STAINLESS STEEL

WERA

KEYSTONE SLOTTED SCREWDRIVER, 3/8 IN TIP, 12 1/2 IN L, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KEYSTONE SLOTTED SCREWDRIVER, 3/8 IN TIP, 12 1/2 IN L, STAINLESS STEEL

KEYSTONE SLOTTED SCREWDRIVER, 3/8 IN TIP, 12 1/2 IN L, STAINLESS STEEL

WERA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.28 / EACH

EHC: EHC :
Min Qty 5 = $186.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WRA032007
  • Mfr. Model # 05032007001
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.277 lbs

Product Details

This screwdriver has a 3/8-inch keystone slotted tip. It is 12 1/2 inches long overall and made from stainless steel.

Technical Specs

  • ItemScrewdriver
  • Grip StyleErgonomic
  • Shank Length8 in
  • Tip StyleSlotted
  • Handle Length112 mm
  • Shank ShapeRound
  • Overall Length 12 1/2 in
  • Shank Diameter 9 mm
  • Tip Size 3/8 in
  • Corrosion Resistant Corrosion-Resistant
  • Shank Material Stainless Steel
  • Slotted Screwdriver Tip Shape Keystone
  • Country of Origin Czech Republic (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories