SCREWDRIVER INSUL SLOT 9/64X100MM
SCREWDRIVER INSUL SLOT 9/64X100MM
WERA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Slotted tip insulated screwdriver. Rated 1,000 VAC. Black taper point blade. Ergonomic 3 component handle. 3.5 mm blade, 100 mm shank, 181 mm overall length.
Technical Specs
Item Insulated Slotted Screwdriver
Tip Style Slotted
Overall Length 7 in
Non-Sparking No
Insulated Yes
Tether Ready No
Shank Coating None
Shank Length 4 in
Shank Shape Round
Slotted Screwdriver Tip Shape Cabinet
Handle Colour Red, Yellow
Handle Material Plastic
Standards VDE, EN 60900 : 2004
Tip Size 9/64 in
Grip Style Ergonomic
ESD Safe No
Non-Magnetic Yes
Corrosion Resistant Yes
Tip Finish None
Shank Finish Insulated
Shank Material Alloy Steel
Magnetized Tip No
For Fastener Size 9/64 in
Handle Length 81 mm
Replaceable Shank No
Alternate Products
WERA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.26
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.97
/ EACH