!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCREWDRIVER, CUSHION GRIP, FORGED SHANK, BOTTLE OPENER TIP

SCREWDRIVER, CUSHION GRIP, FORGED SHANK, BOTTLE OPENER TIP

MILWAUKEE

SCREWDRIVER, CUSHION GRIP, FORGED SHANK, BOTTLE OPENER TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREWDRIVER, CUSHION GRIP, FORGED SHANK, BOTTLE OPENER TIP

SCREWDRIVER, CUSHION GRIP, FORGED SHANK, BOTTLE OPENER TIP

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.57 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-2706
  • Mfr. Model # 48-22-2706
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.495 lbs

Product Details

This screwdriver set has a length of 14 inches and is not insulated. The plastic handle is five inches long, is black/red with an ergonomic style/type. In addition, it has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is not non-sparking, and is tether ready with an ergonomic grip. This screwdriver set includes three Phillips screwdrivers: #1 x 3 inch, #2 x 4 inch, #2 x 6 inch, three slotted screwdriver and more, 6 pieces.

Technical Specs

  • ItemScrewdriver Set
  • Tip Size1/4 in, 3/16 in, 5/16 in
  • Grip StyleErgonomic
  • InsulatedNot Insulated
  • Non-SparkingNot Non-Sparking
  • Includes(3) Phillips Screwdrivers: #1 x 3 in, #2 x 4 in, #2 x 6 in, (3) Slotted Screwdrivers: 1/4 in x 4 in, 3/16 in x 6 in, 5/16 in x 6 in
  • Tether ReadyTether Ready
  • Shank FinishChrome
  • Shank ShapeHex
  • Overall Length14 in
  • Handle Length5 in
  • Handle TypeErgonomic
  • Sizes IncludedPhillips: #1 x 3 in, #2 x 4 in, #2 x 6 in, Slotted: 1/4 in x 4 in, 3/16 in x 6 in, 5/16 in x 6 in
  • Tip Finish Chrome
  • Tip Style Phillips, Slotted
  • Number of Pieces 6
  • ESD Safe Not ESD Safe
  • Measurement Type SAE
  • Corrosion Resistant Corrosion-Resistant
  • Ratcheting Not Ratcheting
  • Shank Material Alloy Steel
  • Container Type None
  • Handle Colour Black, Red
  • Handle Material Plastic
  • Magnetized Tip Magnetized Tip
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list