!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCREWDRIVER BIT SET2

SCREWDRIVER BIT SET2

MEGAPRO

SCREWDRIVER BIT SET2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREWDRIVER BIT SET2

SCREWDRIVER BIT SET2

MEGAPRO

https://catalogue.grainger.ca/?hybris=true
  • Item # MEG9BP-TP2A
  • Mfr. Model # 9BP-TP2A
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • ItemScrewdriver Power Bit
  • Hex Shank Size1/4"
  • Fastening Tool ItemScrewdriver Bit Set
  • Application - ToolsHand
  • Bit Length2"
  • No. of Pieces 2
  • Fastening Tool Material Steel
  • Impact Rated No
  • Includes Torx: T20 and T25, T27 and T30
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories