!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCREWDRIVER, 112 MM MULTICOMPONENT HANDLE, #3 TIP, CORROSION-RESISTANT, 262 MM L X 8 MM DIA

SCREWDRIVER, 112 MM MULTICOMPONENT HANDLE, #3 TIP, CORROSION-RESISTANT, 262 MM L X 8 MM DIA

WERA

SCREWDRIVER, 112 MM MULTICOMPONENT HANDLE, #3 TIP, CORROSION-RESISTANT, 262 MM L X 8 MM DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREWDRIVER, 112 MM MULTICOMPONENT HANDLE, #3 TIP, CORROSION-RESISTANT, 262 MM L X 8 MM DIA

SCREWDRIVER, 112 MM MULTICOMPONENT HANDLE, #3 TIP, CORROSION-RESISTANT, 262 MM L X 8 MM DIA

WERA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.42 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WRA032023
  • Mfr. Model # 05032023001
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

This screwdriver has a length of 262,00 and is not insulated. The polypropylene, thermoplastic elastomere handle is 112 long, is black/blue. It meets the standards for DIN5260-PH, ISO 8764-PH. In addition, it has a Square measurement type, is corrosion-resistant, plus it is not non-sparking, is not non-magnetic, and is not tether ready with a kraftform grip.

Technical Specs

  • ItemScrewdriver
  • Grip StyleKraftform
  • Shank Length6 in
  • Tip StylePhillips
  • ESD SafeNot ESD Safe
  • Handle ColourBlack, Blue
  • Handle MaterialPolypropylen, ThermoPlastic Elastomere
  • Magnetized TipMagnetized Tip Not Included
  • Non-SparkingNot Non-Sparking
  • Shank ShapeRound
  • Tether ReadyNot Tether Ready
  • Overall Length 262 mm
  • Shank Diameter 262 mm
  • Tip Size PH 3
  • Corrosion Resistant Corrosion-Resistant
  • For Fastener Size PH 3
  • Handle Length 112 mm
  • Insulated Not Insulated
  • Non-Magnetic Magnetic
  • Shank Material Steel
  • Standards DIN5260-PH, ISO 8764-PH
  • Country of Origin Czech Republic (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list