MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED/SQUARE/TORX TIP, 12 TIPS, 8 1/2 IN OVERALL L
MULTI-BIT SCREWDRIVER, PHILLIPS/SLOTTED/SQUARE/TORX TIP, 12 TIPS, 8 1/2 IN OVERALL L
MEGAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This 15-in-1 bit load driver is our most popular. Loaded with 7 double end professional quality bits, this assortment provides the 14 most popular tips for driving screws. The shaft opening serves as a 1/4 inch Hex nut driver. 2 inch, S2 steel bit.
Technical Specs
Item Multi-Bit Screwdriver
Number of Pieces 8
Tip Size #0, #0, #1, #1, #2, #2, #3, #3, #4, #6, T10, T15, T20, T25
Drive Size 1/4 in
Single/Double End Bits Double End
Bit Material S2 Steel
Number of Bits 7
Number of Tips 15
Tip Style Phillips, Slotted, Square, Torx
Overall Length 8 3/4 in
Bit Retainer Type Cartridge
Bit Storage In Handle
For Screw Type Phillips, Slotted, Square, Torx
Country of Origin United States
(subject to change)