!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCREWDRIVER, NO 1 SQUARE TIP, CUSHION GRIP, ANTI-PEEL, 3 IN SHANK, 10 25/32 L

SCREWDRIVER, NO 1 SQUARE TIP, CUSHION GRIP, ANTI-PEEL, 3 IN SHANK, 10 25/32 L

MILWAUKEE

SCREWDRIVER, NO 1 SQUARE TIP, CUSHION GRIP, ANTI-PEEL, 3 IN SHANK, 10 25/32 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
SCREWDRIVER, NO 1 SQUARE TIP, CUSHION GRIP, ANTI-PEEL, 3 IN SHANK, 10 25/32 L

SCREWDRIVER, NO 1 SQUARE TIP, CUSHION GRIP, ANTI-PEEL, 3 IN SHANK, 10 25/32 L

MILWAUKEE

Clearance Price :
$4.68 / EACH

Your Price : $18.70 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-2851
  • Mfr. Model # 48-22-2851
  • UNSPSC # 27111734
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

This screwdriver has a number one square tip with a three-inch shank. It has an anti-peel cushion grip and measures 10 25/32 inches long overall.

Technical Specs

  • ItemScrewdriver
  • Grip StyleErgonomic
  • Shank Length3 in
  • Tip StyleSquare
  • ESD SafeNot ESD Safe
  • Handle ColourBlack, Red
  • Handle MaterialRubber
  • Magnetized TipNot Magnetized Tip
  • Non-MagneticNon-Magnetic
  • Replaceable ShankNot Replaceable Shank
  • Shank FinishChrome
  • Shank ShapeRound
  • Overall Length 6 in
  • Screwdriver Style Tether-Ready Square
  • Tip Size #1
  • Corrosion Resistant Corrosion-Resistant
  • For Fastener Size #1
  • Handle Length 3 in
  • Insulated Not Insulated
  • Measurement Type SAE
  • Non-Sparking Not Non-Sparking
  • Shank Coating Chrome
  • Shank Material Alloy Steel
  • Tether Ready Tether Ready
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list