Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
STANDARD SHOULDER SCREW, M8-1.25 THREAD, 13MM THREAD L, 70MM SHOULDER L, STANDARD, 2 PK
STANDARD SHOULDER SCREW, M8-1.25 THREAD, 13MM THREAD L, 70MM SHOULDER L, STANDARD, 2 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This shoulder screw is made of 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for ISO 7379 dimensional standards. This shoulder screw also has the following resistance properties: corrosion resistant.
Technical Specs
Item Shoulder Screw
Head Type Standard
Material Stainless Steel
Finish Bright (Uncoated)
Thread Size M8x1.25
Shoulder Length 70 mm
Shoulder Diameter 10 mm
Head Height 7 mm
Dimensional Standards ISO 7379
Shear Strength Not Rated
Head Texture Knurled
Maximum Head Height 7 mm
Minimum Head Height 6.78 mm
Precision Screw No
Resistance Properties Corrosion Resistant
Thread Direction Right Hand
Thread Locking No
Shoulder Screw Type Standard Shoulder Screw
Drive Type Socket
Material Grade/Class 18-8
System of Measurement Metric
Minimum Thread Length 13 mm
Shoulder Length Tolerance -0.0/+0.25 mm
Shoulder Diameter Tolerance -0.05/+0.0 mm
Head Diameter 16 mm
Tensile Strength Not Rated
Drive Size 5 mm
Heat Treatment No Heat Treatment
Maximum Temperature Not Rated
Minimum Temperature Not Rated
Proof Load Not Rated
Rockwell Hardness Not Rated
Thread Fit 5g, 6g
Thread Pitch 1.25 mm
Country of Origin Varies
(subject to change)
You have #compareProducts out of 5 products to compare selected.
Clear All