!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
300N SCREW MACHINE DRILL BIT SET, BLACK/GOLD, 135 ° , HSS, STRAIGHT SHANK, FRACTIONAL, 29 PC

300N SCREW MACHINE DRILL BIT SET, BLACK/GOLD, 135 ° , HSS, STRAIGHT SHANK, FRACTIONAL, 29 PC

DRILLCO

300N SCREW MACHINE DRILL BIT SET, BLACK/GOLD, 135 ° , HSS, STRAIGHT SHANK, FRACTIONAL, 29 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
300N SCREW MACHINE DRILL BIT SET, BLACK/GOLD, 135 ° , HSS, STRAIGHT SHANK, FRACTIONAL, 29 PC

300N SCREW MACHINE DRILL BIT SET, BLACK/GOLD, 135 ° , HSS, STRAIGHT SHANK, FRACTIONAL, 29 PC

DRILLCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $283.90 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT300N29
  • Mfr. Model # 300N29
  • UNSPSC # 27112845
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.61 lbs

Product Details

This screw machine drill bit set is made of high speed steel. It includes 1/16 inch, ½ inch This stub screw machine drill bit set has a black and gold finish, and has fractional measurements. It has a 135 Degrees drill bit point. Plus it has straight flutes, a straight shank, and a 135 Degrees drill point.

Technical Specs

  • ItemScrew Machine Drill Bit Set
  • Finish - MachiningBlack, Gold
  • Number of Drill Bits29
  • Drill Bit Point Angle135 Degrees
  • Spiral DirectionNeutral
  • Drill Length ClassScrew Machine Length
  • Material Grade - MachiningM42
  • Material - Machining High Speed Steel
  • Measurement System Fractional Inch
  • Drill Bit Sizes Included 1/16, 1/2 in
  • Flute Type Straight
  • Drill Bit Grouping Set
  • Shank Type - Machining Straight
  • Largest Drill Bit Size 0.5 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list