SCREW MACHINE DRILL BIT SET, 1/16 IN SMALLEST DRILL BIT, 15 DRILL BITS, COBALT
SCREW MACHINE DRILL BIT SET, 1/16 IN SMALLEST DRILL BIT, 15 DRILL BITS, COBALT
CHICAGO-LATROBE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Cobalt heavy-duty screw machine length drill set. 135 degree split point. 15 piece set, 1/16-1/2 inch by 32nds.
Technical Specs
- ItemDrill Bit Set
- Finish - MachiningStraw
- Number of Drill Bits29
- Drill Bit Point Angle135 Degrees
- Flute TypeSpiral
- Cutting DirectionRight Hand
- Depth:Dia. Ratio3xD
- Drill Length ClassScrew Machine Length
- Shank Dia.1/16 in to 1/2 in
- IncludesMetal Drill Index
- Coolant FedNon-Coolant Through
- Primary Material ApplicationAll Materials
- Smallest Drill Bit Size0.0625 in
- Material - Machining Cobalt, High Speed Steel
- Measurement System Imperial
- Drill Bit Sizes Included 1/16 to 1/2 in
- Drill Bit Point Type Split Point
- Number of Flutes 15
- Spiral Direction Right Hand
- Drill Bit Grouping Set
- Shank Type - Machining Straight
- Drill Bit Case Type Metal Index
- Standards Not Rated
- Material Grade - Machining M42
- Largest Drill Bit Size 0.5 in
- Country of Origin United States
(subject to change)
Alternate Products
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$273.98
/ EACH
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$373.06
/ SET