!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCREW MACHINE DRILL BIT, 7/16 IN, 135 ° , HSS, 3-¾ IN OVERALL LENGTH, FRACTIONAL INCH

SCREW MACHINE DRILL BIT, 7/16 IN, 135 ° , HSS, 3-¾ IN OVERALL LENGTH, FRACTIONAL INCH

CLARKSON-OSBORN

SCREW MACHINE DRILL BIT, 7/16 IN, 135 ° , HSS, 3-¾ IN OVERALL LENGTH, FRACTIONAL INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW MACHINE DRILL BIT, 7/16 IN, 135 ° , HSS, 3-¾ IN OVERALL LENGTH, FRACTIONAL INCH

SCREW MACHINE DRILL BIT, 7/16 IN, 135 ° , HSS, 3-¾ IN OVERALL LENGTH, FRACTIONAL INCH

CLARKSON-OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.85 / EACH

EHC: EHC :
Min Qty 8 = $134.80

Compliance and Restrictions

  • None

This product must be purchased in quantities of 8 or more and in multiples of 5. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CSBDR12028
  • Mfr. Model # DR12028
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Product Details

This screw machine drill bit is made of high speed steel. This screw machine length drill bit has fractional inch measurements. It has a 3¾ inch stubby length. Plus it has 1.84375 inch regular spiral flutes, and 135 Degrees split point drill point.

Technical Specs

  • ItemScrew Machine Drill
  • Decimal Equivalent0.4375 in
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point TypeSplit Point
  • Flute Length1.84375 in
  • Overall Length3.75 in
  • Drill Bit GroupingIndividual
  • Web ConstructionSplit
  • Drill Bit Size 7/16 in
  • Measurement System Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Flute Type Regular Spiral
  • Shank Length 1.9063 in
  • Drill Length Class Screw Machine Length
  • Series Extra Short
  • List Number DR12
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories