!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXTRA SHORT SERIES SCREW MACHINE DRILL BIT, 5/32 IN, 135 DEGREES, 2.15625 IN OVERALL LENGTH

EXTRA SHORT SERIES SCREW MACHINE DRILL BIT, 5/32 IN, 135 DEGREES, 2.15625 IN OVERALL LENGTH

CLARKSON-OSBORN

EXTRA SHORT SERIES SCREW MACHINE DRILL BIT, 5/32 IN, 135 DEGREES, 2.15625 IN OVERALL LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTRA SHORT SERIES SCREW MACHINE DRILL BIT, 5/32 IN, 135 DEGREES, 2.15625 IN OVERALL LENGTH

EXTRA SHORT SERIES SCREW MACHINE DRILL BIT, 5/32 IN, 135 DEGREES, 2.15625 IN OVERALL LENGTH

CLARKSON-OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.80 / EACH

EHC: EHC :
Min Qty 33 = $125.40

Compliance and Restrictions

  • None

This product must be purchased in quantities of 33 or more and in multiples of 10. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CSBDR12010
  • Mfr. Model # DR12010
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Product Details

This Extra Short series stubby screw machine drill bit has a 135 Degrees drill bit point, with a 2.15625 inch stubby length. Plus it has ⅞ inch flutes.

Technical Specs

  • ItemScrew Machine Drill
  • Decimal Equivalent0.1562 in
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point TypeSplit Point
  • Flute Length7/8 in
  • Overall Length2.156 in
  • Drill Bit GroupingIndividual
  • Web ConstructionSplit
  • Drill Bit Size 5/32 in
  • Measurement System Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Flute Type Regular Spiral
  • Shank Length 1.2188 in
  • Drill Length Class Screw Machine Length
  • Series Extra Short
  • List Number DR12
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list