!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRILL, STUB, BRIGHT, 5/16 IN, 2 13/16 IN L, FLUTE 1 5/8 IN L, 118 ° POINT, HSS

DRILL, STUB, BRIGHT, 5/16 IN, 2 13/16 IN L, FLUTE 1 5/8 IN L, 118 ° POINT, HSS

CLARKSON-OSBORN

DRILL, STUB, BRIGHT, 5/16 IN, 2 13/16 IN L, FLUTE 1 5/8 IN L, 118 °  POINT, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL, STUB, BRIGHT, 5/16 IN, 2 13/16 IN L, FLUTE 1 5/8 IN L, 118 ° POINT, HSS

DRILL, STUB, BRIGHT, 5/16 IN, 2 13/16 IN L, FLUTE 1 5/8 IN L, 118 ° POINT, HSS

CLARKSON-OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.32 / EACH

EHC: EHC :
Min Qty 15 = $139.80

Compliance and Restrictions

  • None

This product must be purchased in quantities of 15 or more and in multiples of 10. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CSBDR78020
  • Mfr. Model # DR78020
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Product Details

This general-purpose stub-length drill has a 5/16-inch bit and a 118 Degrees point angle. The flute is 1 5/8 inches long and the drill has an overall length of 2 13/16 inches. This drill is made from high speed steel with a bright finish.

Technical Specs

  • ItemScrew Machine Drill
  • Decimal Equivalent0.3125 in
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle118 Degrees
  • Flute TypeRegular Spiral
  • Shank Length1.1875 in
  • Drill Length ClassScrew Machine Length
  • SeriesExtra Short
  • List NumberDR78
  • Drill Bit Size 5/16 in
  • Measurement System Fractional Inch
  • Finish - Machining Bright (Uncoated)
  • Drill Bit Point Type Split Point
  • Flute Length 1.625 in
  • Overall Length 2.813 in
  • Drill Bit Grouping Individual
  • Web Construction Split
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list