SCREW MACHINE DRILL BIT, 33/64", 118 ° , 3.875 IN OVERALL LENGTH, 1.5 IN SHANK, FRACTIONAL
SCREW MACHINE DRILL BIT, 33/64", 118 ° , 3.875 IN OVERALL LENGTH, 1.5 IN SHANK, FRACTIONAL
CLARKSON-OSBORN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This screw machine drill bit has a 1½ inch long shank. This screw machine length drill bit has fractional inch measurements. It has a 3⅞ inch stubby length. Plus it has 2⅜ inch regular spiral flutes, and a 118 Degrees split point drill point.
Technical Specs
Item Screw Machine Drill
Decimal Equivalent 0.5156 in
Material - Machining High Speed Steel
Drill Bit Point Angle 118 Degrees
Flute Type Regular Spiral
Shank Length 1.5 in
Drill Length Class Screw Machine Length
Series Extra Short
List Number DR78
Drill Bit Size 33/64 in
Measurement System Fractional Inch
Finish - Machining Bright (Uncoated)
Drill Bit Point Type Split Point
Flute Length 2.375 in
Overall Length 3.875 in
Drill Bit Grouping Individual
Web Construction Split