!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
300N SCREW MACHINE LENGTH DRILL BIT, LH, BLACK/GOLD, 29/64 IN, HSS, STRAIGHT SHANK, 3.5625 IN L

300N SCREW MACHINE LENGTH DRILL BIT, LH, BLACK/GOLD, 29/64 IN, HSS, STRAIGHT SHANK, 3.5625 IN L

DRILLCO

300N SCREW MACHINE LENGTH DRILL BIT, LH, BLACK/GOLD, 29/64 IN, HSS, STRAIGHT SHANK, 3.5625 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
300N SCREW MACHINE LENGTH DRILL BIT, LH, BLACK/GOLD, 29/64 IN, HSS, STRAIGHT SHANK, 3.5625 IN L

300N SCREW MACHINE LENGTH DRILL BIT, LH, BLACK/GOLD, 29/64 IN, HSS, STRAIGHT SHANK, 3.5625 IN L

DRILLCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.99 / EACH

EHC: EHC :
Min Qty 6 = $113.94

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT300N129
  • Mfr. Model # 300N129
  • UNSPSC # 23241635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.696 lbs

Product Details

This NAS Type C screw machine length drill bit is made of high speed steel and has a 0.4531 inch diameter shank. This 300N series screw machine length drill bit has a black and gold finish, and has fractional inch measurements. It has a 3.5625 inch length. Plus it has two 2⅛ inch spiral flutes, a straight shank, left hand cutting direction, and a split point drill point.

Technical Specs

  • ItemScrew Machine Length Drill
  • Decimal Equivalent0.4531 in
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle135 Degrees
  • Flute TypeSpiral
  • Flute Length2 1/8 in
  • Spiral DirectionNeutral
  • Shank Dia.0.4531 in
  • Overall Length3.563 in
  • Drill Bit GroupingIndividual
  • Web ConstructionSplit
  • Primary Material ApplicationStainless Steel
  • Drill Bit Size 29/64 in
  • Measurement System Fractional Inch
  • Finish - Machining Black, Gold
  • Drill Bit Point Type Split Point
  • Number of Flutes 2
  • Cutting Direction Left Hand, Right Hand
  • Shank Type - Machining Straight
  • Shank Length 1.4375 in
  • Drill Length Class Screw Machine Length
  • Series 300N
  • Material Grade - Machining NAS Type C
  • List Number 300N
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list