SCREW MACHINE DRILL BIT, 15/64", 118 ° , 2-7/16 IN OVERALL LENGTH, 1.125 IN SHANK, FRACTIONAL INCH
SCREW MACHINE DRILL BIT, 15/64", 118 ° , 2-7/16 IN OVERALL LENGTH, 1.125 IN SHANK, FRACTIONAL INCH
CLARKSON-OSBORN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This screw machine drill bit has a 1⅛ inch long shank. This screw machine length drill bit has fractional inch measurements. It has a 2-7/16 inch stubby length. Plus it has 1.3125 inch regular spiral flutes, and a 118 Degrees split point drill point.
Technical Specs
Item Screw Machine Drill
Decimal Equivalent 0.2344 in
Material - Machining High Speed Steel
Drill Bit Point Angle 118 Degrees
Flute Type Regular Spiral
Shank Length 1.125 in
Drill Length Class Screw Machine Length
Series Extra Short
List Number DR78
Drill Bit Size 15/64 in
Measurement System Fractional Inch
Finish - Machining Bright (Uncoated)
Drill Bit Point Type Split Point
Flute Length 1.3125 in
Overall Length 2.438 in
Drill Bit Grouping Individual
Web Construction Split
Alternate Products
CLEVELAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.51
/ EACH