!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXTRA SHORT SERIES SCREW MACHINE DRILL BIT, BRIGHT, 15/32 IN, 118 ° , HSS, 3.625 IN L

EXTRA SHORT SERIES SCREW MACHINE DRILL BIT, BRIGHT, 15/32 IN, 118 ° , HSS, 3.625 IN L

CLARKSON-OSBORN

EXTRA SHORT SERIES SCREW MACHINE DRILL BIT, BRIGHT, 15/32 IN, 118 ° , HSS, 3.625 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTRA SHORT SERIES SCREW MACHINE DRILL BIT, BRIGHT, 15/32 IN, 118 ° , HSS, 3.625 IN L

EXTRA SHORT SERIES SCREW MACHINE DRILL BIT, BRIGHT, 15/32 IN, 118 ° , HSS, 3.625 IN L

CLARKSON-OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.32 / each

EHC: EHC :
Min Qty 6 = $139.92

Compliance and Restrictions

  • None

This product must be purchased in quantities of 6 or more and in multiples of 5. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CSBDR78030
  • Mfr. Model # DR78030
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.24 lbs

Product Details

This screw machine drill bit is made of high speed steel. This Extra Short series screw machine drill bit has a bright (uncoated) finish. It has a 3.625 inch stubby length. Plus it has 2⅛ inch flutes, and a 118 Degrees drill point.

Technical Specs

  • ItemScrew Machine Drill
  • Decimal Equivalent0.4688 in
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle118 Degrees
  • Flute TypeRegular Spiral
  • Shank Length1.5 in
  • Drill Length ClassScrew Machine Length
  • SeriesExtra Short
  • List NumberDR78
  • Drill Bit Size 15/32 in
  • Measurement System Fractional Inch
  • Finish - Machining Bright (Uncoated)
  • Drill Bit Point Type Split Point
  • Flute Length 2.125 in
  • Overall Length 3.625 in
  • Drill Bit Grouping Individual
  • Web Construction Split
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list