SCREW MACHINE DRILL BIT, 15/32 IN, 135 ° , HSS, 4 IN OVERALL LENGTH, FRACTIONAL INCH
SCREW MACHINE DRILL BIT, 15/32 IN, 135 ° , HSS, 4 IN OVERALL LENGTH, FRACTIONAL INCH
CLARKSON-OSBORN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This screw machine drill bit is made of high speed steel. This stubby screw machine length drill bit has fractional inch measurements. It has a four-inch length. Plus it has 2 inch regular spiral flutes, and 135 Degrees split point drill point.
Technical Specs
Item Screw Machine Drill
Decimal Equivalent 0.4688 in
Material - Machining High Speed Steel
Drill Bit Point Type Split Point
Flute Length 2 in
Overall Length 4 in
Drill Bit Grouping Individual
Web Construction Split
Drill Bit Size 15/32 in
Measurement System Fractional Inch
Drill Bit Point Angle 135 Degrees
Flute Type Regular Spiral
Shank Length 2 in
Drill Length Class Screw Machine Length
Series Extra Short
List Number DR12