EXTRA SHORT SERIES SCREW MACHINE DRILL BIT, BRIGHT, 15/16 IN, 118 ° , HSS, 5¾ IN L
EXTRA SHORT SERIES SCREW MACHINE DRILL BIT, BRIGHT, 15/16 IN, 118 ° , HSS, 5¾ IN L
CLARKSON-OSBORN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This screw machine drill bit is made of high speed steel. This Extra Short series screw machine drill bit has a bright (uncoated) finish. It has a 5¾ inch stubby length. Plus it has 3¾ inch flutes, and a 118 Degrees drill point.
Technical Specs
Item Screw Machine Drill
Decimal Equivalent 0.9375 in
Material - Machining High Speed Steel
Drill Bit Point Angle 118 Degrees
Flute Type Regular Spiral
Shank Length 2 in
Drill Length Class Screw Machine Length
Series Extra Short
List Number DR78
Drill Bit Size 15/16 in
Measurement System Fractional Inch
Finish - Machining Bright (Uncoated)
Drill Bit Point Type Split Point
Flute Length 3.75 in
Overall Length 5.75 in
Drill Bit Grouping Individual
Web Construction Split