300LH SCREW MACHINE LENGTH DRILL BIT, BRONZE, ¼ IN, 135 ° , COBALT, 3-FLAT SHANK, 2.5 IN L
300LH SCREW MACHINE LENGTH DRILL BIT, BRONZE, ¼ IN, 135 ° , COBALT, 3-FLAT SHANK, 2.5 IN L
DRILLCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This M-42 screw machine length drill bit is made of cobalt. This 300LH series screw machine length drill bit has a bronze finish, and has fractional inch measurements. It has a 2½ inch length. Plus it has 1⅜ inch flutes, 3-flat shank, and 135 Degrees split point drill point.
Technical Specs
Item Screw Machine Length Drill
Decimal Equivalent 0.25 in
Material - Machining Cobalt
Drill Bit Point Angle 135 Degrees
Flute Length 1 3/8 in
Spiral Direction Left Hand
Shank Length 1.125 in
Drill Length Class Screw Machine Length
Series 300LH
Material Grade - Machining M42
Drill Bit Size 1/4 in
Measurement System Fractional Inch
Finish - Machining Bronze
Drill Bit Point Type Split Point
Cutting Direction Left Hand
Shank Type - Machining 3 Flats
Overall Length 2.5 in
Drill Bit Grouping Individual
Web Construction Split
List Number 300LH