!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCREW MACHINE DRILL BIT, 3/64 IN DRILL BIT SIZE, 1⅜ IN LENGTH, CARBIDE, 135 °

SCREW MACHINE DRILL BIT, 3/64 IN DRILL BIT SIZE, 1⅜ IN LENGTH, CARBIDE, 135 °

OSG

SCREW MACHINE DRILL BIT, 3/64 IN DRILL BIT SIZE, 1⅜ IN LENGTH, CARBIDE, 135 ° close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW MACHINE DRILL BIT, 3/64 IN DRILL BIT SIZE, 1⅜ IN LENGTH, CARBIDE, 135 °

SCREW MACHINE DRILL BIT, 3/64 IN DRILL BIT SIZE, 1⅜ IN LENGTH, CARBIDE, 135 °

OSG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OSG215-0469
  • Mfr. Model # 215-0469
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This high-performance screw machine drill bit is made of carbide and has a 3/64 inch diameter, 25.40 mm long shank. It is for use with aluminum, cast iron, nickel, steel, titanium, tool and die steel. This 215 series screw machine length drill bit has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through with a 1⅜ inch length. Plus it has two ½ inch spiral flutes, a straight shank, and 135 Degrees 4 facet point drill point.

Technical Specs

  • ItemScrew-Machine Length Drill Bit
  • Decimal Equivalent0.0469
  • Material - MachiningCarbide
  • Drill Bit Point Angle135 Degrees
  • Flute TypeSpiral
  • Flute Length1/2 in
  • Cutting DirectionRight Hand
  • Shank Dia.3/64 in
  • Overall Length1 3/8 in
  • Drill Length ClassScrew Machine Length
  • Drill Bit GroupingIndividual
  • StandardsNot Rated
  • Material Grade - MachiningHigh Performance
  • Primary Material Application ISO CodeK, N, P
  • Drill Bit Size 3/64 in
  • Measurement System Fractional Inch
  • Finish - Machining Bright (Uncoated)
  • Drill Bit Point Type 4 Facet Point
  • Number of Flutes 2
  • Maximum Drilling Depth 12.7 mm
  • Shank Type - Machining Straight
  • Shank Length 25.40 mm
  • Depth:Dia. Ratio 5xD
  • Coolant Fed Non-Coolant Through
  • Series 215
  • Drill Diameter Tolerance +0.000 mm/-0.013 mm
  • Primary Material Application Aluminum, Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium, Tool and Die Steel
  • List Number 215
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list