!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCREW MACHINE DRILL BIT SET, #60 SMALLEST DRILL BIT, #1 LARGEST DRILL BIT SIZE, HSS

SCREW MACHINE DRILL BIT SET, #60 SMALLEST DRILL BIT, #1 LARGEST DRILL BIT SIZE, HSS

CLE-LINE

SCREW MACHINE DRILL BIT SET, #60 SMALLEST DRILL BIT, #1 LARGEST DRILL BIT SIZE, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW MACHINE DRILL BIT SET, #60 SMALLEST DRILL BIT, #1 LARGEST DRILL BIT SIZE, HSS

SCREW MACHINE DRILL BIT SET, #60 SMALLEST DRILL BIT, #1 LARGEST DRILL BIT SIZE, HSS

CLE-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $223.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4AK22
  • Mfr. Model # C21947
  • UNSPSC # 23171609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This heavy-duty screw machine drill bit set is made of high speed steel. It includes a metal drill index, sizes #10 to #60, and is for use with all materials. This screw machine length drill bit set has a black oxide finish, and has wire measurements. It is non-coolant through. Plus it has spiral flutes, a straight shank, right hand cutting direction, and a 135 Degrees split point drill point.

Technical Specs

  • ItemScrew Machine Drill Bit Set
  • Finish - MachiningBlack Oxide
  • Number of Drill Bits60
  • Drill Bit Point Angle135 Degrees
  • Flute TypeSpiral
  • Depth:Dia. Ratio3xD
  • Drill Length ClassScrew Machine Length
  • Drill Bit Case TypeMetal Drill Index
  • Coolant FedNon-Coolant Through
  • Primary Material ApplicationAll Materials
  • Smallest Drill Bit Size#60
  • Material - Machining High Speed Steel
  • Measurement System Wire
  • Drill Bit Sizes Included #60, #59, #58, #57, #56, #55, #54, #53, #52, #51, #50, #49, #48, #47, #46, #45, #44, #43, #42, #41, #40, #39, #38, #37, #36, #35, #34, #33, #32, #31, #30, #29, #28, #27, #26, #25, #24, #23, #22, #21, #20, #19, #18, #17, #16, #15, #14, #13, #12, #11, #10,
  • Drill Bit Point Type Split Point
  • Cutting Direction Right Hand
  • Drill Bit Grouping Individual
  • Shank Type - Machining Straight
  • Includes Metal Drill Index
  • Material Grade - Machining Heavy Duty
  • Largest Drill Bit Size #1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list