!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCREW MACHINE DRILL BIT SET, 1/16 IN SMALLEST DRILL BIT, ⅜ IN LARGEST DRILL BIT SIZE

SCREW MACHINE DRILL BIT SET, 1/16 IN SMALLEST DRILL BIT, ⅜ IN LARGEST DRILL BIT SIZE

WESTWARD

SCREW MACHINE DRILL BIT SET, 1/16 IN SMALLEST DRILL BIT, ⅜ IN LARGEST DRILL BIT SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW MACHINE DRILL BIT SET, 1/16 IN SMALLEST DRILL BIT, ⅜ IN LARGEST DRILL BIT SIZE

SCREW MACHINE DRILL BIT SET, 1/16 IN SMALLEST DRILL BIT, ⅜ IN LARGEST DRILL BIT SIZE

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $104.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW2UFD2
  • Mfr. Model # 2UFD2
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Product Details

This heavy-duty screw machine drill bit set is made of high speed steel. It includes sizes 1/16, 5/64, 3/32, 7/64, ⅛, 9/64, 5/32, 11/64, 3/16, 13/64, 7/32, 15/64, ¼, 17/64, 9/32, 19/64, 5/16, 21/64, 11/32, 23/64, ⅜ inch, and is for all materials. This screw machine length drill bit set has a black oxide finish, and has fractional inch measurements. It is non-coolant through. Plus it has 29 spiral flutes, right hand cutting direction, and a 135 Degrees split point.

Technical Specs

  • ItemScrew Machine Drill Bit Set
  • Finish - MachiningBlack Oxide
  • Number of Drill Bits21
  • Drill Bit Point Angle135 Degrees
  • Flute TypeSpiral
  • Cutting DirectionRight Hand
  • Drill Length ClassScrew Machine Length
  • Material Grade - MachiningHeavy Duty
  • Largest Drill Bit Size3/8 in
  • Material - Machining High Speed Steel
  • Measurement System Fractional Inch
  • Drill Bit Sizes Included 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 17/64 in, 9/32 in, 19/64 in, 5/16 in, 21/64 in, 11/32 in, 23/64 in, 3/8 in
  • Drill Bit Point Type Split Point
  • Number of Flutes 29
  • Drill Bit Grouping Individual
  • Coolant Fed Non-Coolant Through
  • Primary Material Application All Materials
  • Smallest Drill Bit Size 1/16 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories