SCREW MACHINE DRILL BIT, 13/64 IN DRILL BIT SIZE, 1-3/16 IN FLUTE L, 2¼ IN L, HSS
SCREW MACHINE DRILL BIT, 13/64 IN DRILL BIT SIZE, 1-3/16 IN FLUTE L, 2¼ IN L, HSS
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This high-performance screw machine drill bit is made of high speed steel. It is not rated for any standards. This screw machine length drill bit has a black oxide finish, and has fractional inch measurements. It has a 135 Degrees drill bit point, with a 2¼ inch length. Plus it has one 1 3/16 inch spiral flutes, a straight shank, right hand cutting direction, and a 135 Degrees split point drill point.
Technical Specs
Item Screw-Machine Length Drill Bit
Decimal Equivalent 0.2031
Material - Machining High Speed Steel
Drill Bit Point Angle 135 Degrees
Flute Type Spiral
Flute Length 1 3/16 in
Cutting Direction Right Hand
Overall Length 2 1/4 in
Drill Bit Grouping Individual
Material Grade - Machining High Performance
Drill Bit Size 13/64 in
Measurement System Fractional Inch
Finish - Machining Black Oxide
Drill Bit Point Type Split Point
Number of Flutes 1
Maximum Drilling Depth 1 3/16 in
Shank Type - Machining Straight
Drill Length Class Screw Machine Length
Standards Not Rated
Alternate Products
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.88
/ EACH
Related Products
HUOT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$217.51
/ EACH