SCREW MACHINE DRILL BIT, #3 DRILL BIT SIZE, 1¾ IN FLUTE L, 3 IN L, SPLIT POINT, 135 °
SCREW MACHINE DRILL BIT, #3 DRILL BIT SIZE, 1¾ IN FLUTE L, 3 IN L, SPLIT POINT, 135 °
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This general purpose screw machine drill bit is made of high speed steel. It is not rated for any standards. This screw machine length drill bit has a black oxide finish, and has wire measurements. It has a three-inch length. Plus it has one 1¾ inch spiral flute, a straight shank, right hand cutting direction, and a 135 Degrees split point drill point.
Technical Specs
Item Screw-Machine Length Drill Bit
Decimal Equivalent 0.213
Material - Machining High Speed Steel
Drill Bit Point Angle 135 Degrees
Flute Type Spiral
Flute Length 1 3/4 in
Cutting Direction Right Hand
Overall Length 3 in
Drill Bit Grouping Individual
Material Grade - Machining General Purpose
Drill Bit Size #3
Measurement System Wire
Finish - Machining Black Oxide
Drill Bit Point Type Split Point
Number of Flutes 1
Maximum Drilling Depth 1 3/4 in
Shank Type - Machining Straight
Drill Length Class Screw Machine Length
Standards Not Rated
Alternate Products
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.94
/ EACH
Related Products
HUOT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$217.51
/ EACH