!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCREW MACHINE DRILL BIT, #16 DRILL BIT SIZE, 1⅛ IN FLUTE L, 2¾ IN LENGTH, 135 °

SCREW MACHINE DRILL BIT, #16 DRILL BIT SIZE, 1⅛ IN FLUTE L, 2¾ IN LENGTH, 135 °

WESTWARD

SCREW MACHINE DRILL BIT, #16 DRILL BIT SIZE, 1⅛ IN FLUTE L, 2¾ IN LENGTH, 135 ° close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW MACHINE DRILL BIT, #16 DRILL BIT SIZE, 1⅛ IN FLUTE L, 2¾ IN LENGTH, 135 °

SCREW MACHINE DRILL BIT, #16 DRILL BIT SIZE, 1⅛ IN FLUTE L, 2¾ IN LENGTH, 135 °

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW5TUY7
  • Mfr. Model # 5TUY7
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This general purpose screw machine drill bit is made of high speed steel. It is not rated for any standards. This screw machine length drill bit has a black oxide finish, and has wire measurements. It has a 2¾ inch length. Plus it has one 1⅛ inch spiral flute, a straight shank, right hand cutting direction, and a 135 Degrees split point drill point.

Technical Specs

  • ItemScrew-Machine Length Drill Bit
  • Decimal Equivalent0.177
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle135 Degrees
  • Flute TypeSpiral
  • Flute Length1 1/8 in
  • Cutting DirectionRight Hand
  • Overall Length2 3/4 in
  • Drill Bit GroupingIndividual
  • Material Grade - MachiningGeneral Purpose
  • Drill Bit Size #16
  • Measurement System Wire
  • Finish - Machining Black Oxide
  • Drill Bit Point Type Split Point
  • Number of Flutes 1
  • Maximum Drilling Depth 1 5/8 in
  • Shank Type - Machining Straight
  • Drill Length Class Screw Machine Length
  • Standards Not Rated
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list