!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCRATCH REMOVER, LIQUID, WHITE, 236 ML

SCRATCH REMOVER, LIQUID, WHITE, 236 ML

MOTHERS

SCRATCH REMOVER, LIQUID, WHITE, 236 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCRATCH REMOVER, LIQUID, WHITE, 236 ML

SCRATCH REMOVER, LIQUID, WHITE, 236 ML

MOTHERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.23 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTH38408
  • Mfr. Model # 38408
  • UNSPSC # 15111701
  • CATALOGUE PAGE # 416
  • Shipping Weight 4.0 lbs

Product Details

This white-coloured liquid scratch remover is perfect for safely and effectively removing unsightly surface scratches from automotive paint finishes. It has a pH of 8-9 and is comprised of less than 15% volatile organic compounds, making it safe for use. This product is available in 236-millilitre containers.

Technical Specs

  • ItemGold Scratch Remover
  • ColourWhite
  • Container Size 236 mL
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories