!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCRATCH REMOVER,1 GAL,GRAY

SCRATCH REMOVER,1 GAL,GRAY

FINESSE-IT

SCRATCH REMOVER,1 GAL,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
SCRATCH REMOVER,1 GAL,GRAY

SCRATCH REMOVER,1 GAL,GRAY

FINESSE-IT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $239.72 / EACH

EHC: EHC :
Min Qty 50 = $11,986.00

Compliance and Restrictions

This product must be purchased in multiples of 50 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMAB82878
  • Mfr. Model # AB82878
  • UNSPSC # 47131828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.9 lbs

Product Details

This Finesse-It Final Finish series scratch remover features ideal for spot repair on oem clear coats, removes swirl marks and micro grade sanding scratches, wax and silicone free formula. It is grey.

Technical Specs

  • ItemScratch Remover
  • Container TypeBottle
  • Product FormLiquid
  • VOC Content Weight Percentage20.5 %
  • Compatible Surface MaterialAcrylic, Clear Coats, Gelcoat, Glass, Industrial Paint, Lacquered Wood, Powder Coat, Solid Surfaces
  • Flash Point200 Degrees F
  • Minimum pH Level8.3
  • Series Finesse-It Final Finish
  • Container Size 1 gal
  • Colour Gray
  • Application Method Buffer
  • Features Ideal for Spot Repair on OEM Clear Coats, Removes Swirl Marks and Micro Grade Sanding Scratches, Wax and Silicone Free Formula
  • Maximum pH Level 8.7
  • VOC Content Weight 500.7 g/L
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list