WALL SCRAPER, HIGH CARBON STEEL 3 INCH BLADE,WITH A PHILIPS SCREWDRIVER BIT IN THE HANDLE.
WALL SCRAPER, HIGH CARBON STEEL 3 INCH BLADE,WITH A PHILIPS SCREWDRIVER BIT IN THE HANDLE.
RICHARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This ergo-grip wall scraper has a flexible blade made of high carbon steel. The blade measures3 inches. Its black and yellow ergo-grip handle with a philips bit included is made of Santoprene and polypropylene and measures 4 3/4 inches. Its overall length is 9.88 inches.
Technical Specs
Item Putty Knife
Blade Material High Carbon Steel
Handle Length 4 3/4 in
Handle Style Ergonomic
Overall Length 9 7/8 in
Blade Length 4 in
Blade Width 3 in
Handle Material Rubber
Includes Screw Bit
Product Type Putty Knife
Country of Origin Canada
(subject to change)
Alternate Products
RICHARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.57
/ EACH