SCRAPER, STAINLESS STEEL BLADE, NYLON HANDLE, STIFF, STRAIGHT BLADE,3 IN 
				SCRAPER, STAINLESS STEEL BLADE, NYLON HANDLE, STIFF, STRAIGHT BLADE,3 IN 
				
				
					
					HYDE 
				
			 
			
				
				
	
	
	
	
		
	
	
	
		 
	
close 
	close x 
	
		images.360.info.textHead1
		360°
		images.360.info.textHead2
	 
	
		Rotate: Use top-to-bottom, side-to-side by use of mouse arrow. 
		Zoom In: Double click on image. 
		Zoom Out/Reset: Put photo at full zoom & then double click. 
	 
 
				
			 
			
			
			
			
			
				Roll over image to zoom.
			
			
					
	                	
	
	 
		Compare  
	 
					 
	                 
				
				 
						
		 
		
		
		
	 
	
	
	
	
	
		
			Product Details
		 
		This scraper has a width of 3 inch, and an overall length of 7 inches. The nylon handle is 3½ inch long and has a tapered style/type. It features corrosion-resistance, heavy-duty. In addition, it is made of stainless steel, plus it is not non-sparking.
	 
	
	
		
	Technical Specs
 
	
		
			
			
			
				
				
					
						
							Item Scraper  
						
					
				
					
						
							Blade Flexibility Stiff  
						
					
				
					
						
							Blade Material Stainless Steel  
						
					
				
					
						
							Blade Width 3 in  
						
					
				
					
						
							Handle Length 3 1/2 in  
						
					
				
					
						
							Handle Style Tapered  
						
					
				
					
						
							Product Type Scraper  
						
					
				
					
						
							Retractable Blade Not Retractable  
						
					
				
					
						
							Non-Sparking Status Not Non-Sparking  
						
					
				
			 
			
			
				
					
						
							Blade Edge Type  Straight  
						
					
				
					
						
							Blade Length  3 1/2 in  
						
					
				
					
						
							Blade Shape  Straight  
						
					
				
					
						
							Features  Corrosion-Resistant, Heavy-Duty  
						
					
				
					
						
							Handle Material  Nylon  
						
					
				
					
						
							Overall Length  7 in  
						
					
				
					
						
							Replaceable Blade  Blade Not Replaceable  
						
					
				
					
						
							Tang Type  Full  
						
					
				
				
                    Country of Origin  Canada
                                (subject to change)
                                  
                
			 
		
		
	
 
	 
	
	
	
	
	
	
	
	
	
	
	
	
	
	
		
			
	
		
			
				
					Alternate Products 
				
					
					    
					
						
							
									
									
									
									WESTWARD
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $5.95 
	
	
		
		 / each
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									HYDE
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $21.07 
	
	
		
		 / each
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							
									
									
									
									WESTWARD
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $12.70 
	
	
		
		 / each
	
	
	
	
   
							
						 
						
						
						
					
				
			
		
		
	
 
													 
												 
											 
										 
									 
							 
					 
					    
				 
			 
		 
	 
 
		 
	
	
		
	
	
	
	
     
	
	
	
		
			
	
		
			
				
					Related Products 
				
					
					    
					
						
							
									
									
									
									WESTWARD
									
											
												
													
														
															
	
	
	
		
	
	
		
		
	
	
	
		
		
	
	
	
	
		
	
	
	
	
	
	
		
			
			
			
				
				
					
					
					
					
					
					
					
					
						
							
							
								
								Web Price 
								
									
										 
										
										    If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
										 
									 
								
								: 
							
							  $7.08 
	
	
		
		 / each