SCRAPER, CARBON STEEL BLADE, WOOD HANDLE, FLEX, TAPERED BLADE, 8 IN OVERALL L
SCRAPER, CARBON STEEL BLADE, WOOD HANDLE, FLEX, TAPERED BLADE, 8 IN OVERALL L
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This scraper has a width of 3 inch, and a length of 3⅞ inch. The wood handle is four inches long and has a tapered style/type. In addition, it is made of carbon steel, plus it is not non-sparking.
Technical Specs
Item Scraper
Blade Flexibility Flexible
Blade Material Carbon Steel
Blade Width 3 in
Handle Material Wood
Overall Length 8 in
Replaceable Blade Blade Not Replaceable
Tang Type Full
Blade Edge Type Straight
Blade Length 3 7/8 in
Blade Shape Tapered
Handle Length 4 in
Handle Style Tapered
Product Type Scraper
Retractable Blade Not Retractable
Non-Sparking Status Not Non-Sparking
Country of Origin Taiwan
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.21
/ EACH