SCRAPER, CARBON STEEL BLADE, POLYPROPYLENE HANDLE/TPR, STIFF, TAPERED BLADE
SCRAPER, CARBON STEEL BLADE, POLYPROPYLENE HANDLE/TPR, STIFF, TAPERED BLADE
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This scraper has a width of 3 inch, and a length of 3⅞ inch. The polypropylene, thermoplastic rubber handle is five inches long and has a cushioned, ergonomic style/type. In addition, it is made of carbon steel, plus it is not non-sparking.
Technical Specs
Item Scraper
Blade Flexibility Stiff
Blade Material Carbon Steel
Blade Width 3 in
Handle Material Polypropylene, Thermoplastic Rubber
Overall Length 9 in
Replaceable Blade Blade Not Replaceable
Tang Type Half
Blade Edge Type Straight
Blade Length 3 7/8 in
Blade Shape Tapered
Handle Length 5 in
Handle Style Cushioned, Ergonomic
Product Type Scraper
Retractable Blade Not Retractable
Non-Sparking Status Not Non-Sparking
Country of Origin Taiwan
(subject to change)
Alternate Products
HYDE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.19
/ EACH