This scraper has a width of ½ inch, and a length of 1½ inch. The steel handle is four inches long with an ergonomic style/type. It features heavy-duty. In addition, it is made of carbon steel, plus it is not non-sparking. This scraper includes five blades, blade manufacturer's part number 13120.
Technical Specs
ItemScraper
Blade FlexibilityFlexible
Blade MaterialCarbon Steel
Blade Width1/2 in
Handle Length4 in
Handle StyleErgonomic
Includes(5) Blades
Product TypeScraper
Retractable BladeRetractable
Blade Edge TypeStraight
Blade Length1 1/2 in
Blade ShapeStraight
FeaturesHeavy-Duty
Handle MaterialSteel
Included Blade Manufacturer Part Number13120
Overall Length4 1/2 in
Replaceable BladeBlade Not Replaceable
Non-Sparking StatusNot Non-Sparking
Country of OriginUnited States
(subject to change)