SCRAPER, CARBON STEEL BLADE, POLYPROPYLENE HANDLE, STIFF, STRAIGHT BLADE
SCRAPER, CARBON STEEL BLADE, POLYPROPYLENE HANDLE, STIFF, STRAIGHT BLADE
HYDE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This scraper has a width of 1½ inch, and a length of 3¼ inch. The polypropylene handle is 4½ inch long with an ergonomic style/type. It features durability. In addition, it is made of carbon steel, plus it is not non-sparking.
Technical Specs
Item Scraper
Blade Flexibility Stiff
Blade Material Carbon Steel
Blade Width 1 1/2 in
Handle Length 4 1/2 in
Handle Style Ergonomic
Product Type Scraper
Retractable Blade Not Retractable
Non-Sparking Status Not Non-Sparking
Blade Edge Type Straight
Blade Length 3 1/4 in
Blade Shape Straight
Features Durable
Handle Material Polypropylene
Overall Length 7 1/2 in
Replaceable Blade Blade Not Replaceable
Tang Type Half
Country of Origin China
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.34
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.89
/ EACH
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.08
/ EACH