SCRAPER, SPRING STEEL BLADE, ALUMINUM/ZINC HANDLE, STIFF, BENT BLADE
SCRAPER, SPRING STEEL BLADE, ALUMINUM/ZINC HANDLE, STIFF, BENT BLADE
UNGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Lightweight, aluminum 60 in. long, 1 in. diameter handle with ergonomic grip and hanging hole. 6 in. angled zinc alloy head.
Technical Specs
- ItemScraper
- Blade FlexibilityStiff
- Blade MaterialSpring Steel
- Blade Width3/4 in
- Handle Length60"
- Handle StyleHammer End, Soft Grip
- Overall Length8 in
- Replaceable BladeBlade Not Replaceable
- Non-Sparking StatusNot Non-Sparking
- Blade Edge Type Straight
- Blade Length 4 in
- Blade Shape Straight
- Features Heavy-Duty
- Handle Material Metal
- Includes Replacement Blade
- Product Type Scraper
- Retractable Blade Not Retractable
- Country of Origin Korea, Republic of
(subject to change)
Alternate Products
-
UNGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.59
/ EACH
Related Products
-
UNGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.03
/ PKG
-
UNGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$59.01
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.85
/ EACH