!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RETRACTABLE RAZOR SCRAPER, SINGLE EDGE BLADE, COMMON HANDLE, SILVER, 4 IN, 1 X 1 1/2 IN, METAL

RETRACTABLE RAZOR SCRAPER, SINGLE EDGE BLADE, COMMON HANDLE, SILVER, 4 IN, 1 X 1 1/2 IN, METAL

RICHARD

RETRACTABLE RAZOR SCRAPER, SINGLE EDGE BLADE, COMMON HANDLE, SILVER, 4 IN, 1 X 1 1/2 IN, METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETRACTABLE RAZOR SCRAPER, SINGLE EDGE BLADE, COMMON HANDLE, SILVER, 4 IN, 1 X 1 1/2 IN, METAL

RETRACTABLE RAZOR SCRAPER, SINGLE EDGE BLADE, COMMON HANDLE, SILVER, 4 IN, 1 X 1 1/2 IN, METAL

RICHARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.80 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RCHRS300
  • Mfr. Model # RS-300
  • UNSPSC # 27112601
  • CATALOGUE PAGE # 406
  • Shipping Weight 0.14 lbs

Product Details

This retractable razor scraper has a replaceable single-edge razor blade made of high carbon steel. Its silver common handle is made of metal and measures four inches in length. The blade measures 1 x 1 1/2 inches. The scraper's overall length is 7.25 inches.

Technical Specs

  • ItemScraper
  • Blade MaterialHigh Carbon Steel
  • Handle Length4 in
  • IncludesBlade
  • Product TypeScraper
  • Blade Length 1 in
  • Blade Width 1 1/2 in
  • Handle Material Metal
  • Overall Length 7 1/4 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list