SCRAPER LIGHT DUTY 4IN
SCRAPER LIGHT DUTY 4IN
UNGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Lightweight, aluminum 48 in. long, .83 in. diameter handle with ergonomic grip and hanging hole. 4 in. angled zinc alloy head.
Technical Specs
- Knife / Scraper Sub-CategoryScrapers
- Putty Knife/Scraper Blade FlexibilityStiff
- Blade Width4"
- Handle MaterialAluminum/nylon
- Blade Length1/2"
- Handle DesignErgonomic
- ColourBlack/ Green
- IncludesReversible Carbon Steel Blade, Scraper
- Nonsparking No
- Blade Type Blunt
- Blade Material Carbon Steel
- Item Scraper
- Handle Length 48"
- No. of Edges 1
- Overall Length 48"
Alternate Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$191.69
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.06
/ EACH
-
UNGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$58.52
/ EACH
-
UNGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.65
/ EACH
-
UNGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$55.65
/ EACH
-
UNGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$521.43
/ CASE
Related Products
-
UNGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$146.79
/ PACKAGE