!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEVEL BAR SCRAPER, TEMPERED BLADE, RED/SILVER, 8 X 1 1/2 IN, HIGH CARBON TEMPERED STEEL

LEVEL BAR SCRAPER, TEMPERED BLADE, RED/SILVER, 8 X 1 1/2 IN, HIGH CARBON TEMPERED STEEL

RICHARD

LEVEL BAR SCRAPER, TEMPERED BLADE, RED/SILVER, 8 X 1 1/2 IN, HIGH CARBON TEMPERED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEVEL BAR SCRAPER, TEMPERED BLADE, RED/SILVER, 8 X 1 1/2 IN, HIGH CARBON TEMPERED STEEL

LEVEL BAR SCRAPER, TEMPERED BLADE, RED/SILVER, 8 X 1 1/2 IN, HIGH CARBON TEMPERED STEEL

RICHARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RCHUS10
  • Mfr. Model # US-10
  • UNSPSC # 27112601
  • CATALOGUE PAGE # 405
  • Shipping Weight 0.285 lbs

Product Details

This level bar scraper has two edges and is red and silver. Its blade is made of high carbon tempered steel and measures 8 x 1 1/2 inches. The tool's overall length is 9.38 inches.

Technical Specs

  • ItemLever Bar Scraper
  • Blade MaterialHigh Carbon Tempered Steel
  • Overall Length10 in
  • Blade Length 8 in
  • Blade Width 1 1/2 in
  • Product Type Scraper
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories