!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCRAPER, BLD. MAT. TUNGSTEN CARBIDE, POLYPROPYLENE HANDLE/TPR, STIFF

SCRAPER, BLD. MAT. TUNGSTEN CARBIDE, POLYPROPYLENE HANDLE/TPR, STIFF

WESTWARD

SCRAPER, BLD. MAT. TUNGSTEN CARBIDE, POLYPROPYLENE HANDLE/TPR, STIFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCRAPER, BLD. MAT. TUNGSTEN CARBIDE, POLYPROPYLENE HANDLE/TPR, STIFF

SCRAPER, BLD. MAT. TUNGSTEN CARBIDE, POLYPROPYLENE HANDLE/TPR, STIFF

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.17 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW13A697
  • Mfr. Model # 13A697
  • UNSPSC # 27112601
  • CATALOGUE PAGE # 405
  • Shipping Weight 0.75 lbs

Product Details

This scraper has a width of ½ inch, and a length of 11¾ inch. The polypropylene, thermoplastic rubber handle is six inches long and has a cushioned, ergonomic style/type. It features adjustable blade. In addition, it is made of tungsten carbide, plus it is not non-sparking. This scraper includes replacement blade, blade manufacturer's part number TT13A69701G.

Technical Specs

  • ItemScraper
  • Blade FlexibilityStiff
  • Blade MaterialTungsten Carbide
  • Blade Width1/2 in
  • Handle Length6 in
  • Handle StyleCushioned, Ergonomic
  • IncludesReplacement Blade
  • Product TypeScraper
  • Retractable BladeNot Retractable
  • Non-Sparking StatusNot Non-Sparking
  • Blade Edge Type Bevel
  • Blade Length 2 1/2 in
  • Blade Shape Straight
  • Features Adjustable Blade
  • Handle Material Polypropylene, Thermoplastic Rubber
  • Included Blade Manufacturer Part Number TT13A69701G
  • Overall Length 11 3/4 in
  • Replaceable Blade Replaceable Blade
  • Tang Type Full
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list