SCRAPER, BERYLLIUM COPPER BLADE, HDL. MAT. BERYLLIUM COPPER, STIFF, 12 IN OVERALL L
SCRAPER, BERYLLIUM COPPER BLADE, HDL. MAT. BERYLLIUM COPPER, STIFF, 12 IN OVERALL L
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This scraper has a width of ¾ inch, and a length of 4 inch. The metal handle is 10 inches long and has a hammer end, soft grip style/type. It features heavy-duty. In addition, it is made of spring steel, plus it is not non-sparking. This scraper includes replacement blade.
Technical Specs
Item Scraper
Blade Flexibility Stiff
Blade Material Spring Steel
Blade Width 3/4 in
Handle Length 10"
Handle Style Hammer End, Soft Grip
Overall Length 8 in
Replaceable Blade Blade Not Replaceable
Non-Sparking Status Not Non-Sparking
Blade Edge Type Straight
Blade Length 4 in
Blade Shape Straight
Features Heavy-Duty
Handle Material Metal
Includes Replacement Blade
Product Type Scraper
Retractable Blade Not Retractable
Country of Origin China
(subject to change)
Alternate Products
AMPCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.34
/ EACH