!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCRAPER, ALUMINUM BLADE BRONZE, ALUMINUM HANDLE BRONZE, STIFF, STRAIGHT BLADE

SCRAPER, ALUMINUM BLADE BRONZE, ALUMINUM HANDLE BRONZE, STIFF, STRAIGHT BLADE

AMPCO

SCRAPER, ALUMINUM BLADE BRONZE, ALUMINUM HANDLE BRONZE, STIFF, STRAIGHT BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCRAPER, ALUMINUM BLADE BRONZE, ALUMINUM HANDLE BRONZE, STIFF, STRAIGHT BLADE

SCRAPER, ALUMINUM BLADE BRONZE, ALUMINUM HANDLE BRONZE, STIFF, STRAIGHT BLADE

AMPCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $85.66 / EACH

EHC: EHC :
Min Qty 9 = $770.94

Compliance and Restrictions

  • None

This product must be purchased in quantities of 9 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # APOS40
  • Mfr. Model # S40
  • UNSPSC # 27112601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

This scraper has a width of 3 inch, and a length of 9¼ inch. The aluminum bronze handle is 7¾ inch long and has a straight style/type. It features corrosion-resistance, non-magnetic. In addition, it is made of aluminum bronze, plus it is non-sparking. This scraper includes two blades.

Technical Specs

  • ItemScraper
  • Blade FlexibilityStiff
  • Blade MaterialAluminum Bronze
  • Blade Width3 in
  • Handle Length7 3/4 in
  • Handle StyleStraight
  • Overall Length9 1/4 in
  • Replaceable BladeBlade Not Replaceable
  • Tang TypeFull
  • Blade Edge Type Bevel
  • Blade Length 9 1/4 in
  • Blade Shape Straight
  • Features Corrosion-Resistant, Non-Magnetic
  • Handle Material Aluminum Bronze
  • Includes (2) Blades
  • Product Type Scraper
  • Retractable Blade Not Retractable
  • Non-Sparking Status Non-Sparking
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list