!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BURN OFF SCRAPER, STIFF BLADE, SQUARE HANDLE, BROWN, 3 IN WIDE BLADE, BIRCH, HIGH CARBON STEEL

BURN OFF SCRAPER, STIFF BLADE, SQUARE HANDLE, BROWN, 3 IN WIDE BLADE, BIRCH, HIGH CARBON STEEL

RICHARD

BURN OFF SCRAPER, STIFF BLADE, SQUARE HANDLE, BROWN, 3 IN WIDE BLADE, BIRCH, HIGH CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BURN OFF SCRAPER, STIFF BLADE, SQUARE HANDLE, BROWN, 3 IN WIDE BLADE, BIRCH, HIGH CARBON STEEL

BURN OFF SCRAPER, STIFF BLADE, SQUARE HANDLE, BROWN, 3 IN WIDE BLADE, BIRCH, HIGH CARBON STEEL

RICHARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RCHS3B
  • Mfr. Model # S-3-B
  • UNSPSC # 27112601
  • CATALOGUE PAGE # 405
  • Shipping Weight 0.34 lbs

Product Details

This burn-off scraper has a brown square handle made of hardwood birch with chamfered edges. Its handle measures five inches in length. Its stiff blade made of high carbon steel has one edge and measures 3 1/2 x 3 inches. The scraper's overall length measures 9.25 inches.

Technical Specs

  • ItemScraper
  • Blade MaterialHigh Carbon Steel
  • Handle Length5 in
  • Overall Length9 1/4 in
  • Blade Length 3 1/2 in
  • Blade Width 3 in
  • Handle Material Hardwood Birch
  • Product Type Scraper
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories