!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BEARING SCRAPER CURVED HALF ROUND, 200MM BLADE LENGTH, TRILOBULAR SOFT FREE HANDLE

BEARING SCRAPER CURVED HALF ROUND, 200MM BLADE LENGTH, TRILOBULAR SOFT FREE HANDLE

NO BRAND NAME ASSIGNED

BEARING SCRAPER CURVED HALF ROUND, 200MM BLADE LENGTH, TRILOBULAR SOFT FREE HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BEARING SCRAPER CURVED HALF ROUND, 200MM BLADE LENGTH, TRILOBULAR SOFT FREE HANDLE

BEARING SCRAPER CURVED HALF ROUND, 200MM BLADE LENGTH, TRILOBULAR SOFT FREE HANDLE

NO BRAND NAME ASSIGNED

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ECL258/8
  • Mfr. Model # 258/8
  • UNSPSC # 27112601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

This 290 millimetre high-grade tool steel curved half round bearing scraper has a 200 millimetre blade length has a hardened blade to maintain a keen cutting edge. It's designed for removing high spots on machined surfaces and to give a smoother surface on slideways, bearings, and cast iron surface plates. It has a trilobular soft feel handle for comfort.

Technical Specs

  • ItemScraper
  • Blade MaterialSteel
  • Product TypeScraper
  • Blade Length 8 in
  • Overall Length 9 1/2 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list